Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Oil Drain, 8 Gal.

  • Mfr # 4140

  • Zoro # G4884905


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Capacity (Gal.)
8
Construction
Melta, Plasitc
Dia.
13 in
Length
13 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4140
Zoro #
G4884905
UPC #
602425105034
Country of Origin
China

Dimensions

Dia.
13 in
Length
13 in
Width
13 in
Height (In.)
67 in
Adjustable Height Range
48 in to 67 in
Overall Diameter
13 in
Overall Width
13 in
Overall Height
67 in
Overall Length
13 in

Details

Item
Oil Drain
Capacity (Gal.)
8
Construction
Melta, Plasitc
Includes
(2) 4 in Heavy Duty Casters
Pouring Spout Included
Yes
Color
Red
Capacity
8 gal
Hose Included
No
Material
Metal, Plastic

Description

Oil Drain, Capacity 8 gal, Overall Diameter 13 in, Overall Height 67 in, Overall Length 13 in, Overall Width 13 in, Red, Hose Included No, Adjustable Height Range 48 in to 67 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.