Shop JOHNDOW INDUSTRIES
See all product information
Create Account
Vehichle Exhaust Extractor Adapter Plate
- Mfr # EV-ADPT
- Zoro # G623654540
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Includes
Exhaust Hose Adapter
Housing Color
Black
Extraction Arm Material
Not Applciable
Air Flow - Maximum
0 cfm
Housing Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV-ADPT
- Zoro #
- G623654540
- UPC #
- 602425105188
- Country of Origin
- China
- Includes
- Exhaust Hose Adapter
- Housing Color
- Black
- Extraction Arm Material
- Not Applciable
- Air Flow - Maximum
- 0 cfm
- Housing Finish
- Powder Coat
- Compatible Manufacturer Part Number
- EV-5100
- Includes Extraction Arm
- No
- Features
- Works with Standard 3 in Exhaust Hoses and Y-Hose Adapters
- Number of Extraction Arms
- 1
Dimensions
- Fits Chest Size
- Works with Standard 3 in Exhaust Hoses and Y-Hose Adapters
Description
Vehichle Exhaust Extractor Adapter Plate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.