Zoro Homepage

72 in x Adhesive High Temperature Insulation, White

  • Mfr # 123

  • Zoro # G8641534


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Length
72 in
Material
Adhesive
Color
White
Moisture Absorption
No
Standards
ASTM C795 Corrosion, ASTM E136 Non Combustibility, ASTM E72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123
Zoro #
G8641534
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Container Size
1 gal

Details

Material
Adhesive
Color
White
Moisture Absorption
No
Standards
ASTM C795 Corrosion, ASTM E136 Non Combustibility, ASTM E72
Item
Insulation Adhesive
Temp. Range
0 Degrees F to 1700 Degrees F
Strength
Strong
For Use With
Insulation
Application Method
Trowel
Use Location
Indoor, Outdoor
Features
Sets Quickly
Gasket Type
Firetemp Adhesive
For Use On
Calcium
Maximum Operating Temperature
1,000 Degrees F

Description

Insulation Adhesive, Product Type Firetemp Adhesive, Container Size 1 gal, Container Type Pail, For Use On Calcium, Color White, Coverage Area 25 sq ft/gal @ 1/16 in Thickness, Maximum Operating Temperature 1,000 Degrees F, Application Method Trowel, Use Location Indoor, Outdoor, Features Sets Quickly, Standards ASTM C795 Corrosion, ASTM E136 Non Combustibility, ASTM E72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.