Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Insulation, 2" x 24" x 48"

  • Mfr # 17765

  • Zoro # G3689253


product price: $56.19
/ea
Sold in multiples of 6 for $337.14

Key Features

Duct Insulation Item
Duct Insulation
Type
Board
Duct Insulation Material
Fiberglass
Density
6 lb
Duct Insulation Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17765
Zoro #
G3689253
UPC #
-
Country of Origin
United States

Dimensions

Duct Insulation Width
24 in
Duct Insulation Length
4 ft
Thickness
2 in
Width
24 in
Length
4 ft
Overall Width
24 in
Overall Length
4 ft

Details

Duct Insulation Item
Duct Insulation
Type
Board
Duct Insulation Material
Fiberglass
Density
6 lb
Duct Insulation Color
Silver
Approx. R Value
9.1
Standards
ASTM C1136, ASTM C553 Type III, ASTM C612, ASTM C612 TypeIB, ASTM C795, ASTM E-84, HH-I-558B, HH-I-558C, MIL-I-24244C, NFPA255, NRC 1.36, Type IA, UL723
Jacket Material
Foil Scrim Kraft
Temp. Range
-32 to 450 F Unfaced Side, -32 to 150 F Faced Side
Item
Insulation Sheets
Material
Fiberglass
Color
Silver
Insulation Value
9.1
Product Type
Duct Insulation
Maximum Temperature Rating
450 Degrees F
Minimum Temperature Rating
-32 Degrees F
Insulation Density
6 lb

Description

Insulation Sheets, Overall Width 24 in, Overall Length 4 ft, Thickness 2 in, Material Fiberglass, Jacket Material Foil Scrim Kraft, Insulation Value 9.1, Insulation Density 6 lb, Product Type Duct Insulation, Color Silver, Maximum Temperature Rating 450 Degrees F, Minimum Temperature Rating -32 Degrees F, Standards ASTM C1136, ASTM C553 Type III, ASTM C612, ASTM C612 TypeIB, ASTM C795, ASTM E-84, HH-I-558B, HH-I-558C, MIL-I-24244C, NFPA255, NRC 1.36, Type IA, UL723

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.