Architects Rule, Alum, in Graduations, 12 L

  • Mfr # 1817-0000

  • Zoro # G5176744


product price:  $9.49
/ea

Key Features

Material
Aluminum
Size
12 in
Graduations
1 in, 1-1/2 in, 1/2 in, 1/4 in, 1/8 in, 3 in, 3/16 in, 3/32 in, 3/4 in
Width (In.)
7/8 in
Width (mm)
22.22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1817-0000
Zoro #
G5176744
UPC #
049448181704
Country of Origin
China

Dimensions

Size
12 in
Width (In.)
7/8 in
Width (mm)
22.22 mm
Length (mm)
304 mm
Length (In.)
12 in
Width - SAE
7/8 in
Length - SAE
12 in
Thickness
0.9 in

Details

Item
Architects Rule
Material
Aluminum
Graduations
1 in, 1-1/2 in, 1/2 in, 1/4 in, 1/8 in, 3 in, 3/16 in, 3/32 in, 3/4 in
Graduation Type
Standard
Markings
Laser Etched
Construction
Extruded Aluminum
Hook Type
No Hook
Graduation Color
White
Reading Direction
Left to Right
Coating
Anodized
Sides
Double-Sided
Rule Type
Architect's Rule
Edge Style
Beveled
Numeric Marks
Inches
Flexibility
Rigid
Magnetic
Nonmagnetic
Graduation Mark Style
Etched
System of Measurement
SAE
Rule Color
Black
Accuracy
1/32 in
Graduation Marks
1 in, 1/16 in, 3/4 in
Graduation Units
Inches
Numeric Format
Decimal
Orientation
Horizontal

Description

The Johnson 1817-0000 Architects Rule, Alum, in Graduations, 12 L is the tool you need to make accurate measurements. It has graduated markings for easy reading and can be used with one hand. This architects rule is made from extruded aluminum and measures a total of 12 in. in length. It also has graduations of 1 in., 1-1/2 in., 1/2 in., 1/4 in., 1/8 in., 3 in., 3/16 in., 3/32 in. and 3/4 inch respectively. The Johnson 1817-0000 Architects Rule comes complete with laser etched markings that are easily readable even under dim lighting conditions. With anodized finish on its exterior, this architects rule resists corrosion and wear & tear for long lasting durability. The Johnson 1817-0000 Architects Rule will help ensure your measurements are always accurate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.