Zoro Homepage
This item is Discontinued.
Johnson Level & Tool Automatic Level Kit, 32X, 450 ft 40-6963

Automatic Level Kit, 32X, 450 ft (Discontinued)

  • Mfr # 40-6963
  • Zoro # G4550314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6963
Zoro #
G4550314
UPC #
049448069637
Country of Origin
China

Dimensions

Focus Diameter - Minimum
4 ft
Tripod Thread Size
5/8"-11

Description

Automatic Level Kit, Leveling Type Wire-Hung, Magnification 32X, Aperture 40 mm, Working Range - Maximum 450 ft, Field of View 1 Degrees 30' (2.5'/100'), Horizontal Graduations 1 Degrees , Focus Diameter - Minimum 4 ft, Accuracy +/-1/16 in @ 200 ft, Horizontal Range 360 Degrees , Includes Grade Rod, Case, Tripod, Number of Lenses 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.