This item is Discontinued.

Johnson Level & Tool Box Level, Aluminum, 78 in. L, Yellow 1718-7800

Box Level, Aluminum, 78 in. L, Yellow (Discontinued)

  • Mfr # 1718-7800
  • Zoro # G2267356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1718-7800
Zoro #
G2267356
UPC #
049448171873
Country of Origin
China

Dimensions

Length
78 in
Overall Length
78 in

Details

Accuracy
+/-0.039 in
Color
Yellow
Features
Powerful GripTight(TM) v-groove rare earth magnets hold to flat or round ferrous metal surfaces, Lifetime guarantee, Guaranteed accuracy, Patented Glo-View(R) recharges the vial surrounds from light sources for easy-read in low light, Domed level vial offers 320 Degrees Visibility, Large comfortable rubberized hand grips, Reinforced aerospace aluminum allow frame, Removable GripTight(TM) end caps hold level in place
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
2
Number of Plumb Vials
2
Lighted Vials
No
Total Number of Vials
4
Number of V-Grooves
0
Vial Type
Block
Frame Material
Aluminum
Vial Material
Acrylic
Number of Magnets
10
Magnet Type
Rare Earth
Number of 30 Degree Vials
0
Item
Box Level
Vial Shape
Block
Number of 45 Vials
0
Vial Types Included
Level Vials, Plumb Vials
End Cap Type
Removable End Caps
Number of 30 Vials
0
Magnetic
Magnetic
Accuracy - Standard
0.5 mm/m
Level Type
Box
Vial Illumination
None

Description

The Johnson 1718-7800 Box Level is the perfect solution for all your leveling needs. It features three vials that are easy to read and an aluminum frame that provides maximum durability. The 78 in. box level has a rare earth magnet type, which makes it ideal for use on ferrous metals such as iron and other magnetic materials. With a total of three vials, this level offers the best possible accuracy with +/-0.039 in.. It has an aluminum frame with straight wireway length of 78 in., which makes it lightweight and easy to carry around. The Johnson 1718-7800 Box Level is perfect for your next project because of its high accuracy and durable design.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.