Box Level, Aluminum, 96 in. L, Yellow (Discontinued)
- Mfr # 1717-9600
- Zoro # G2267380
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1717-9600
Zoro #
G2267380
UPC #
049448171798
Country of Origin
China
Dimensions
Length
96 in
Details
Accuracy
+/-0.048 in
Color
Yellow
Features
Application
Framing; Finish Carpentry; Concrete; Wood
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Yes
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Lighted Vials
No
Frame Material
Aluminum
Vial Type
Block
Number of 30 Degree Vials
0
Total Number of Vials
3
Number of V-Grooves
0
Magnet Type
None
Vial Material
Acrylic
Number of Magnets
0
Item
Box Level
Description
Box Level, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Yes, Vial Material Acrylic, Features Lifetime guarantee, Guaranteed accuracy, Patented Glo-View(R) recharges the vial surrounds from light sources for easy-read in low light, Domed level vial offers 320 Degrees Visibility, Large comfortable rubberized hand grips, Reinforced aerospace aluminum allow frame, Removable GripTight(TM) end caps hold level in place, Number of V-Grooves 0, Magnet Type None, Number of Magnets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.