Zoro Homepage

Carpenter's Pencil, 7 in L, Graphite

  • Mfr # CPB-12

  • Zoro # G216267256


product price: $0.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB-12
Zoro #
G216267256
UPC #
049448270019
Country of Origin
United States

Details

Item
Carpenter Pencil

Description

Carpenter's Pencil, Body Color Yellow, Body Material Cedar Basswood, Body Shape Rectangle, Compatible Surfaces Wood, Core Hardness Medium, Core Shape Flat, Includes Not Applicable, Length 7 in, Pigment Color Gray, Product Type Carpenter's Pencil, Specialty Environment or Surface Conditions Rough Surfaces, Height 1/2 in, Width 1/2 in, Core Material Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.