
0.412 In Dpdt W/Man, Reset 24 Vac
Mfr # AFS-460-137
Zoro # G3152217
product price: $226.46
/ea
Free Shipping & Returns
Key Features
Electrical Rating
15 A @ 120 to 277V AC
Contact Form
SPST
Electrical Connection Type
Screw Terminals
Reset Type
Manual Reset
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFS-460-137
Zoro #
G3152217
UPC #
-
Country of Origin
United States
Dimensions
Sample Line Connection Size
1/4 in
Details
Item
Air Pressure Switch
Electrical Rating
15 A @ 120 to 277V AC
Contact Form
SPST
Electrical Connection Type
Screw Terminals
Reset Type
Manual Reset
Mounting Orientation
Vertical
Housing Type
Standard Housing
Sample Line Connector Type
Integral Compression
Minimum Differential Pressure Setting
0.06 in wc
Maximum Pressure Setting
0.5 psi
Input Voltage
24V AC
Maximum Differential Pressure Setting
0.8 in wc
Product Type
Pressure Switch
Description
Air Pressure Switch, Contact Form SPST, Electrical Connection Type Screw Terminals, Electrical Rating 15 A @ 120 to 277V AC, Housing Type Standard Housing, Input Voltage 24V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Pressure Setting 0.5 psi, Minimum Differential Pressure Setting 0.06 in wc, Mounting Orientation Vertical, Product Type Pressure Switch, Reset Type Manual Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Integral Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.