Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP8000-6203
Zoro #
G8987535
UPC #
-
Country of Origin
Mexico
Dimensions
Compatible Valve Size
3 in, 4 in, 5 in, 6 in
Details
Item
Actuator Mounting Kit
For Use With
Mfr. No. VG2000 Valves- MP86/87, 3 in to 6 in
Includes
(2) Stem Hex Jam Nuts, Locknut
Compatible Product Type
Pneumatic Valve Actuators
Compatible Manufacturer Model Number
MP86, MP87, V-5252, V-5462, V-5842, VG2000
Product Type
Mounting Kit
Description
Actuator Mounting Kit, Compatible Manufacturer Model Number MP86, MP87, V-5252, V-5462, V-5842, VG2000, Compatible Product Type Pneumatic Valve Actuators, Compatible Valve Size 3 in, 4 in, 5 in, 6 in, Includes (2) Stem Hex Jam Nuts, Locknut, Product Type Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.