Actuator Mounting Kit
Mfr # MP8000-6702
Zoro # G7203533
product price: $80.89
/ea
Free Shipping & Returns
Key Features
Includes
(2) Stem Extender Nuts, Stem Extender, Stem Nut, Yoke Nut
For Use With
Mfr. No. VG7000 Valves- MP82 1 in To 2 in
Compatible Valve Size
1 in, 2 in
Product Type
Mounting Kit
Compatible Product Type
Pneumatic Valve Actuators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP8000-6702
Zoro #
G7203533
UPC #
078502863188
Country of Origin
Mexico
Dimensions
Compatible Valve Size
1 in, 2 in
Details
Item
Actuator Mounting Kit
Includes
(2) Stem Extender Nuts, Stem Extender, Stem Nut, Yoke Nut
For Use With
Mfr. No. VG7000 Valves- MP82 1 in To 2 in
Product Type
Mounting Kit
Compatible Product Type
Pneumatic Valve Actuators
Compatible Manufacturer Model Number
MP82, MP83, VG7000
Description
Actuator Mounting Kit, Compatible Manufacturer Model Number MP82, MP83, VG7000, Compatible Product Type Pneumatic Valve Actuators, Compatible Valve Size 1 in, 2 in, Includes (2) Stem Extender Nuts, Stem Extender, Stem Nut, Yoke Nut, Product Type Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.