Actuator Mounting Kit
Mfr # VG7000-1005
Zoro # G5080232
product price: $46.95
/eaKey Features
For Use With
Mfr. No. VG7000 1 in and 1 1/4 in V3000 Linkage, 4-8
Includes
Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring
Compatible Valve Size
1 in, 1 1/4 in
Compatible Spring Range Minimum
4 psi
Compatible Product Type
Pneumatic Valve Actuators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG7000-1005
Zoro #
G5080232
UPC #
-
Country of Origin
Mexico
Dimensions
Compatible Valve Size
1 in, 1 1/4 in
Details
Item
Actuator Mounting Kit
For Use With
Mfr. No. VG7000 1 in and 1 1/4 in V3000 Linkage, 4-8
Includes
Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring
Compatible Spring Range Minimum
4 psi
Compatible Product Type
Pneumatic Valve Actuators
Compatible Manufacturer Model Number
T-3x11, V-3000-8003, V-3000-8012
Compatible Spring Range Maximum
8 psi
Product Type
Mounting Kit
Description
Actuator Mounting Kit, Compatible Grainger Part Number 41P642, 41P643, Compatible Manufacturer Model Number T-3x11, V-3000-8003, V-3000-8012, Compatible Product Type Pneumatic Valve Actuators, Compatible Spring Range Maximum 8 psi, Compatible Spring Range Minimum 4 psi, Compatible Valve Size 1 in, 1 1/4 in, Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring, Product Type Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.