Actuator Mounting Kit
Mfr # VG7000-1006
Zoro # G5072444
product price: $52.29
/eaKey Features
Includes
Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring
For Use With
Mfr. No. VG7000 1 in and 1 1/4 in V3000 Linkage, 9-13
Compatible Product Type
Pneumatic Valve Actuators
Compatible Valve Size
1 in, 1 1/4 in
Product Type
Mounting Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG7000-1006
Zoro #
G5072444
UPC #
078502847126
Country of Origin
Mexico
Dimensions
Compatible Valve Size
1 in, 1 1/4 in
Details
Item
Actuator Mounting Kit
Includes
Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring
For Use With
Mfr. No. VG7000 1 in and 1 1/4 in V3000 Linkage, 9-13
Compatible Product Type
Pneumatic Valve Actuators
Product Type
Mounting Kit
Compatible Spring Range Maximum
13 psi
Compatible Spring Range Minimum
9 psi
Compatible Manufacturer Model Number
T-3x11, V-3000-8003, V-3000-8012
Description
Actuator Mounting Kit, Compatible Grainger Part Number 41P642, 41P643, Compatible Manufacturer Model Number T-3x11, V-3000-8003, V-3000-8012, Compatible Product Type Pneumatic Valve Actuators, Compatible Spring Range Maximum 13 psi, Compatible Spring Range Minimum 9 psi, Compatible Valve Size 1 in, 1 1/4 in, Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring, Product Type Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.