Zoro Homepage

Actuator Mounting Kit

  • Mfr # VG7000-1008

  • Zoro # G5080187


product price: $51.76
/ea

Key Features

For Use With
Mfr. No. VG7000 1 1/2 in and 2 in V3000 Linkage, 4-8
Includes
Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring
Product Type
Mounting Kit
Compatible Spring Range Maximum
8 psi
Compatible Spring Range Minimum
4 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG7000-1008
Zoro #
G5080187
UPC #
-
Country of Origin
Mexico

Dimensions

Compatible Valve Size
1 1/2 in, 2 in

Details

Item
Actuator Mounting Kit
For Use With
Mfr. No. VG7000 1 1/2 in and 2 in V3000 Linkage, 4-8
Includes
Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring
Product Type
Mounting Kit
Compatible Spring Range Maximum
8 psi
Compatible Spring Range Minimum
4 psi
Compatible Manufacturer Model Number
T-3x11, V-3000-8003, V-3000-8012
Compatible Product Type
Pneumatic Valve Actuators

Description

Actuator Mounting Kit, Compatible Grainger Part Number 41P642, 41P643, Compatible Manufacturer Model Number T-3x11, V-3000-8003, V-3000-8012, Compatible Product Type Pneumatic Valve Actuators, Compatible Spring Range Maximum 8 psi, Compatible Spring Range Minimum 4 psi, Compatible Valve Size 1 1/2 in, 2 in, Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring, Product Type Mounting Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.