Adaptor, 1/2"Conduit Adapter, PK10 (Discontinued)
- Mfr # ADP11A-600R
- Zoro # G0867869
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADP11A-600R
Zoro #
G0867869
UPC #
-
Country of Origin
United States
Dimensions
For Conduit Size
1/2 in
Details
Item
Conduit Adapter
Compatible with Manufacturer Model Number
A99BA-200C, A99BB-200C, A99BB-25C, A99BB-300C, A99BB-500C, A99BB-600C, A99BC-1500C
Product Type
Conduit Adapter
Compatible with Brand
Johnson Controls
Compatible Manufacturer Part Number
A99BA-200C, A99BB-200C, A99BB-25C, A99BB-300C, A99BB-500C, A99BB-600C, A99BC-1500C
Compatible Manufacturer Model Number
A99BA-200C, A99BB-200C, A99BB-25C, A99BB-300C, A99BB-500C, A99BB-600C, A99BC-1500C
For Use With Mfr. Model Number
A99BA-200C, A99BB-200C, A99BB-25C, A99BB-300C, A99BB-500C, A99BB-600C, A99BC-1500C
Compatible with Manufacturer Model No.
A99BA-200C, A99BB-200C, A99BB-25C, A99BB-300C, A99BB-500C, A99BB-600C, A99BC-1500C
Compatible with Mfr. Model No.
A99BA-200C, A99BB-200C, A99BB-25C, A99BB-300C, A99BB-500C, A99BB-600C, A99BC-1500C
For Use with Mfr Model Number
A99BA-200C, A99BB-200C, A99BB-25C, A99BB-300C, A99BB-500C, A99BB-600C, A99BC-1500C
Compatible Pump Manufacturer Part Number
A99BA-200C, A99BB-200C, A99BB-25C, A99BB-300C, A99BB-500C, A99BB-600C, A99BC-1500C
Compatible Mfr. Model Number
A99BA-200C, A99BB-200C, A99BB-25C, A99BB-300C, A99BB-500C, A99BB-600C, A99BC-1500C
Description
Conduit Adapter, Product Type Conduit Adapter, Compatible with Brand Johnson Controls, Compatible Manufacturer Part Number A99BA-200C, A99BB-200C, A99BB-25C, A99BB-300C, A99BB-500C, A99BB-600C, A99BC-1500C, Compatible Grainger Part Number 12Y968, 20RG57, 36P556, 36P557, 36P558, 36P559, 58YG82, For Conduit Size 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.