Zoro Homepage

Air Switching Valve, 1/4 in Barb, 11 to 15 psi

  • Mfr # V-6135-2

  • Zoro # G7007192


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Control Air Pressure
11 to 15 psi
Air Connections
1/4 in Barb
Normally Open / Normally Closed
Normally Open/Normally Closed
Height
3 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-6135-2
Zoro #
G7007192
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Width
5 in
Depth
3 in
Overall Width
2 3/4 in
Air Connection Size
5/32 in
Overall Length
3 1/8 in
Overall Height
4 13/16 in

Details

Item
Air Switching Valve
Control Air Pressure
11 to 15 psi
Air Connections
1/4 in Barb
Normally Open / Normally Closed
Normally Open/Normally Closed
Temp. Control Range
40 Degrees to 125 Degrees F
Air Consumption
1.5 cfm
Max. Air Pressure
75 psi
Includes
Bracket
Product Type
Air Switching Valve
Input Pressure - Maximum
75 psi
Switch Type
Normally Open and Normally Closed
Maximum Operating Temperature
125 Degrees F
Switchover Pressure - Maximum
15 psi
Control Pressure - Maximum
25 psi
Switchover Pressure - Minimum
11 psi
Air Connection Type
Barb
Minimum Operating Temperature
40 Degrees F

Description

Air Switching Valve, Air Connection Size 5/32 in, Air Connection Type Barb, Air Consumption 1.5 cfm, Control Pressure - Maximum 25 psi, Includes Bracket, Input Pressure - Maximum 75 psi, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Height 4 13/16 in, Overall Length 3 1/8 in, Overall Width 2 3/4 in, Product Type Air Switching Valve, Switch Type Normally Open and Normally Closed, Switchover Pressure - Maximum 15 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.