Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Johnson Controls Air Switching Valve, 3-Way, 15 to 19 psi V-6137-1

Air Switching Valve, 3-Way, 15 to 19 psi (Discontinued)

  • Mfr # V-6137-1
  • Zoro # G6705167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-6137-1
Zoro #
G6705167
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5 in
Height
3 in
Depth
3 in
Air Connection Size
5/32 in
Overall Length
3 1/8 in
Overall Width
2 3/4 in
Overall Height
4 13/16 in

Details

Item
Air Switching Valve
Temp. Control Range
40 Degrees to 125 Degrees F
Max. Air Pressure
25 psi
Air Connections
1/4 in Barb
Control Air Pressure
15 to 19 psi
Normally Open / Normally Closed
Normally Open/Normally Closed
Includes
Bracket
Product Type
Air Switching Valve
Switchover Pressure - Maximum
19 psi
Air Connection Type
Barb
Maximum Operating Temperature
125 Degrees F
Input Pressure - Maximum
75 psi
Control Pressure - Maximum
25 psi
Switchover Pressure - Minimum
15 psi
Switch Type
Normally Open and Normally Closed
Minimum Operating Temperature
40 Degrees F

Description

Air Switching Valve, Air Connection Size 5/32 in, Air Connection Type Barb, Control Pressure - Maximum 25 psi, Includes Bracket, Input Pressure - Maximum 75 psi, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Height 4 13/16 in, Overall Length 3 1/8 in, Overall Width 2 3/4 in, Product Type Air Switching Valve, Switch Type Normally Open and Normally Closed, Switchover Pressure - Maximum 19 psi, Switchover Pressure - Minimum 15 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.