Zoro Homepage

Armored Capillary, 0.060" ID x 18" L

  • Mfr # SEC99AA-18C

  • Zoro # G6081643


product price: $38.39
/ea

Key Features

Connection Size
1/4 in SAE Female Flare
For Use With
All Common Non-Corrosive Refrigerants
Outside Dia.
0.125 in
Inside Dia.
0.06 in
Max. Working Pressure
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC99AA-18C
Zoro #
G6081643
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
1/4 in SAE Female Flare
Outside Dia.
0.125 in
Inside Dia.
0.06 in
Length
18 in
Overall Length
18 in
Inside Diameter
0.06 in
Second Connection Size
1/4 in
Outside Diameter
0.13 in
First Connection Size
1/4 in

Details

Item
Armored Capillary Tubing
For Use With
All Common Non-Corrosive Refrigerants
Max. Working Pressure
600 psi
Includes
(2) Straight Ends, Both Ends Have Schrader Valve Pin Depressors
Application
Refrigeration and Air Conditioning
Tubing Material
Copper
Sleeve Material
Brass
Standards
CCN SFCS2, CCN SFCS8, UL Recognized SA9457
Temp. Range
-50 Degrees to 350 Degrees F
Operating Temperature - Minimum
-50 Degrees F
First Connection Depressor
Depressor Included
Second Connection Angle
Straight
Second Connection Depressor
Depressor Not Included
Operating Pressure - Maximum
690 psi
Second Connection Type
SAE Flare
First Connection Type
SAE Flare
Second Connection Gender
Female
First Connection Gender
Female
Operating Temperature - Maximum
350 Degrees F
First Connection Angle
Straight

Description

Armored Capillary Tubing, Connection Size 1/4 in SAE Female Flare, Length 18 in, Inside Dia. 0.06 in, Outside Dia. 0.125 in, Max. Working Pressure 600 psi, Temp. Range -50 Degrees to 350 Degrees F, Sleeve Material Brass, Tubing Material Copper, Standards CCN SFCS2, CCN SFCS8, UL Recognized SA9457, For Use With All Common Non-Corrosive Refrigerants, Includes (2) Straight Ends, Both Ends Have Schrader Valve Pin Depressors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.