Zoro Homepage

Armored Capillary, 0.060" ID x 60" L

  • Mfr # SEC99AA-60C

  • Zoro # G6955496


product price: $62.79
/ea

Key Features

Connection Size
1/4 in SAE Female Flare
For Use With
All Common Non-Corrosive Refrigerants
Outside Dia.
0.125 in
Inside Dia.
0.06 in
Max. Working Pressure
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC99AA-60C
Zoro #
G6955496
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
1/4 in SAE Female Flare
Outside Dia.
0.125 in
Inside Dia.
0.06 in
Length
60 in
Overall Length
60 in
Inside Diameter
0.06 in
Second Connection Size
1/4 in
Outside Diameter
0.13 in
First Connection Size
1/4 in

Description

Armored Capillary Tubing, Connection Size 1/4 in SAE Female Flare, Length 60 in, Inside Dia. 0.06 in, Outside Dia. 0.125 in, Max. Working Pressure 600 psi, Temp. Range -50 Degrees to 350 Degrees F, Sleeve Material Brass, Tubing Material Copper, Standards CCN SFCS2, CCN SFCS8, UL Recognized SA9457, For Use With All Common Non-Corrosive Refrigerants, Includes (2) Straight Ends, Both Ends Have Schrader Valve Pin Depressors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.