
Ball Joint Kit
Mfr # D-3073-604
Zoro # G8987657
product price: $83.50
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
D-4073-2, D-4073-3, D-4073-5
Fits Brand
Johnson Controls
Product Type
Ball Joint Kit
Compatible Spring Range Maximum
13 psi
Compatible Product Type
Pneumatic Damper Actuators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-3073-604
Zoro #
G8987657
UPC #
-
Country of Origin
Mexico
Dimensions
Compatible Valve Size
1/8 in
Details
Item
Ball Joint Kit
For Use With Mfr. Model Number
D-4073-2, D-4073-3, D-4073-5
Fits Brand
Johnson Controls
Product Type
Ball Joint Kit
Compatible Spring Range Maximum
13 psi
Compatible Product Type
Pneumatic Damper Actuators
Compatible Stroke
3 in
Compatible Spring Range Minimum
8 psi
Compatible Manufacturer Model Number
D-4073-1, D-4073-2, D-4073-3, D-4073-4, D-4073-5, D-4073-6, D-4073-6001, D-4073-6002, D-4073-6003, D-4073-7
Description
Ball Joint Kit, Compatible Grainger Part Number 20XH76, 38Y118, 38Y119, Compatible Manufacturer Model Number D-4073-1, D-4073-2, D-4073-3, D-4073-4, D-4073-5, D-4073-6, D-4073-6001, D-4073-6002, D-4073-6003, D-4073-7, Compatible Product Type Pneumatic Damper Actuators, Compatible Spring Range Maximum 13 psi, Compatible Spring Range Minimum 8 psi, Compatible Stroke 3 in, Compatible Valve Size 1/8 in, Product Type Ball Joint Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.