Zoro Homepage

Ball Joints, M9220 Series, PK5

  • Mfr # M9220-605

  • Zoro # G6918046


product price: $43.49
/pk 5, $8.70/ea

Key Features

Type
M8 x1.25 x 16.5mm Thread Mount
For Use With
M9220 Series Actuator
Compatible with Manufacturer Model Number
M9220-BAC-3
Product Type
Ball Joint
Compatible with Series
M9220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9220-605
Zoro #
G6918046
UPC #
066201104732
Country of Origin
Mexico

Dimensions

Thread Size
M8-1.25
Maximum Round Shaft Diameter
1/2 in
Minimum Round Shaft Diameter
1/4 in

Details

Item
Ball Joint
Type
M8 x1.25 x 16.5mm Thread Mount
For Use With
M9220 Series Actuator
Compatible with Manufacturer Model Number
M9220-BAC-3
Product Type
Ball Joint
Compatible with Series
M9220
Compatible Manufacturer Part Number
M9220-BAC-3
Standards
CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Compatible with Brand
Johnson Controls
Compatible Manufacturer Model Number
M9220-BAC-3
For Use With Mfr. Model Number
M9220-BAC-3
Compatible with Manufacturer Model No.
M9220-BAC-3
Compatible with Mfr. Model No.
M9220-BAC-3
For Use with Mfr Model Number
M9220-BAC-3
Compatible Pump Manufacturer Part Number
M9220-BAC-3
Compatible Mfr. Model Number
M9220-BAC-3

Description

Ball Joint, Product Type Ball Joint, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9220-BAC-3, Compatible with Grainger Part Number 41P596, Compatible with Series M9220, Maximum Round Shaft Diameter 1/2 in, Minimum Round Shaft Diameter 1/4 in, Thread Size M8-1.25, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.