Zoro Homepage

Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/2

  • Mfr # VG1845ES

  • Zoro # G5080092


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
46.8
Connection Type
(F)NPT
Includes
Valve Only
Valve Only/Actuator Included
Valve Only
Power Source
Electric Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1845ES
Zoro #
G5080092
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
1 1/2 in
Height
3 1/32 in
Width
3 5/8 in
Depth
4 21/64 in
Overall Length
3 5/8 in
Overall Depth
4 5/16 in
Overall Height
3 1/16 in
Port Connection Size
1 1/2 in

Details

Item
HVAC Control Ball Valve
Coefficient of Volume
46.8
Connection Type
(F)NPT
Includes
Valve Only
Valve Only/Actuator Included
Valve Only
Power Source
Electric Actuator
Closeoff Pressure
200 psi
Valve Type
3-Way
Safe Working Water PSI
580 psi
Safe Working Steam PSI
15 with Thermal Spacer
Max. Water Temp.
284 Degrees F
Material
Stainless Steel Trim
For Use With
M9000 or VA9000 Series Actuators
Application
Control of Hot/Chilled Water
Manufacturer Series
VG1000
Rangeability
500:1
Valve Style
Mixing
Body Pattern
Three-Way
Operating Temperature - Maximum
284 Degrees F
Port Connection Type
NPT
Close-Off Pressure
200 psi
Specific Valve Action
Stem Down to Close
Ball Material
Stainless Steel
For Media
Steam, Water
Operating Temperature - Minimum
-22 Degrees F
Stem Material
Stainless Steel
Resistance Properties
Wear Resistant
Port Types Included
Bypass, Control
Trim Material
Stainless Steel
Flow Characteristic
Equal Percentage, Linear
Includes Actuator
Actuator Not Included
Gasket Material
EPDM
Coefficient of Volume (Cv)
46.8
Port Connection Gender
Female
Seat Material
Graphite-Reinforced PTFE
Bypass Port Coefficient of Volume (Cv)
23.4
Body Material
Brass
Includes Characterizing Disk
Disk Not Included
Leakage Rate
1 %
ANSI Rating
ANSI Leakage Class IV

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 23.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.