Zoro Homepage

Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/4

  • Mfr # VG1845DR

  • Zoro # G5083531


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Depth
3 15/16 in
Includes
Valve Only
Safe Working Steam PSI
15 with Thermal Spacer
Valve Only/Actuator Included
Valve Only
Connection Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1845DR
Zoro #
G5083531
UPC #
078502893154
Country of Origin
Mexico

Dimensions

Depth
3 15/16 in
Connection Size
1 1/4 in
Width
3 in
Height
2 3/4 in
Overall Depth
3 15/16 in
Overall Length
3 in
Port Connection Size
1 1/4 in
Overall Height
2 3/4 in

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 14.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.