Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 3 Way, SS Trim, (F)NPT 1

  • Mfr # VG1845CL

  • Zoro # G5083635


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Closeoff Pressure
200 psi
Depth
3 13/32 in
Width
2 29/64 in
Material
Stainless Steel Trim
For Use With
M9000 or VA9000 Series Actuators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1845CL
Zoro #
G5083635
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
3 13/32 in
Width
2 29/64 in
Connection Size
1 in
Height
2 1/16 in
Port Connection Size
1 in
Overall Height
2 1/16 in
Overall Depth
3 7/16 in
Overall Length
2 7/16 in

Details

Item
HVAC Control Ball Valve
Closeoff Pressure
200 psi
Material
Stainless Steel Trim
For Use With
M9000 or VA9000 Series Actuators
Valve Only/Actuator Included
Valve Only
Includes
Valve Only
Power Source
Electric Actuator
Coefficient of Volume
7.4
Max. Water Temp.
284 Degrees F
Safe Working Water PSI
580 psi
Safe Working Steam PSI
15 with Thermal Spacer
Valve Type
3-Way
Connection Type
(F)NPT
Application
Control of Hot/Chilled Water
Body Pattern
Three-Way
Gasket Material
EPDM
Bypass Port Coefficient of Volume (Cv)
4.7
Port Connection Type
NPT
Resistance Properties
Wear Resistant
Port Types Included
Bypass, Control
Disk Material
Polyphthalamide Resin
For Media
Steam, Water
Valve Style
Mixing
Specific Valve Action
Stem Down to Close
Operating Temperature - Maximum
284 Degrees F
Manufacturer Series
VG1000
Flow Characteristic
Equal Percentage, Linear
Includes Actuator
Actuator Not Included
Stem Material
Stainless Steel
Close-Off Pressure
200 psi
Ball Material
Stainless Steel
Trim Material
Stainless Steel
Coefficient of Volume (Cv)
7.4
Seat Material
Graphite-Reinforced PTFE
Body Material
Brass
Includes Characterizing Disk
Disk Included
Operating Temperature - Minimum
-22 Degrees F
Leakage Rate
1 %
Rangeability
500:1
ANSI Rating
ANSI Leakage Class IV
Port Connection Gender
Female

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 4.7, Close-Off Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.