Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 3 Way, SS Trim, (F)NPT 1/2

  • Mfr # VG1845AG

  • Zoro # G5073083


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Safe Working Water PSI
580 psi
Safe Working Steam PSI
15 with Thermal Spacer
Connection Type
(F)NPT
Power Source
Electric Actuator
Includes
Valve Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1845AG
Zoro #
G5073083
UPC #
078502892041
Country of Origin
Mexico

Dimensions

Width
1 29/32 in
Connection Size
1/2 in
Height
1 7/8 in
Depth
2 33/64 in
Port Connection Size
1/2 in
Overall Height
1 7/8 in
Overall Depth
2 1/2 in
Overall Length
1 15/16 in

Details

Item
HVAC Control Ball Valve
Safe Working Water PSI
580 psi
Safe Working Steam PSI
15 with Thermal Spacer
Connection Type
(F)NPT
Power Source
Electric Actuator
Includes
Valve Only
Material
Stainless Steel Trim
Max. Water Temp.
284 Degrees F
Coefficient of Volume
4.7
Closeoff Pressure
200 psi
For Use With
M9000 or VA9000 Series Actuators
Valve Only/Actuator Included
Valve Only
Valve Type
3-Way
Application
Control of Hot/Chilled Water
For Media
Steam, Water
Ball Material
Stainless Steel
Leakage Rate
1 %
Valve Style
Mixing
Stem Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F
Includes Characterizing Disk
Disk Included
Seat Material
Graphite-Reinforced PTFE
Gasket Material
EPDM
Disk Material
Polyphthalamide Resin
Flow Characteristic
Equal Percentage, Linear
Port Types Included
Bypass, Control
Close-Off Pressure
200 psi
Port Connection Type
NPT
Port Connection Gender
Female
Operating Temperature - Maximum
284 Degrees F
Specific Valve Action
Stem Down to Close
Rangeability
500:1
Resistance Properties
Wear Resistant
Trim Material
Stainless Steel
Coefficient of Volume (Cv)
4.7
Manufacturer Series
VG1000
Body Pattern
Three-Way
Body Material
Brass
ANSI Rating
ANSI Leakage Class IV
Includes Actuator
Actuator Not Included
Bypass Port Coefficient of Volume (Cv)
2.9

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 2.9, Close-Off Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.