Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 3 Way, SS Trim, (F)NPT 1/2

  • Mfr # VG1845AL

  • Zoro # G5079672


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
7.4
Depth
2 33/64 in
Max. Water Temp.
284 Degrees F
Safe Working Steam PSI
15 with Thermal Spacer
Safe Working Water PSI
580 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1845AL
Zoro #
G5079672
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
2 33/64 in
Connection Size
1/2 in
Height
1 7/8 in
Width
1 29/32 in
Overall Height
1 7/8 in
Overall Depth
2 1/2 in
Overall Length
1 15/16 in
Port Connection Size
1/2 in

Details

Item
HVAC Control Ball Valve
Coefficient of Volume
7.4
Max. Water Temp.
284 Degrees F
Safe Working Steam PSI
15 with Thermal Spacer
Safe Working Water PSI
580 psi
Connection Type
(F)NPT
For Use With
M9000 or VA9000 Series Actuators
Material
Stainless Steel Trim
Power Source
Electric Actuator
Includes
Valve Only
Valve Type
3-Way
Valve Only/Actuator Included
Valve Only
Closeoff Pressure
200 psi
Application
Control of Hot/Chilled Water
Bypass Port Coefficient of Volume (Cv)
4.7
Leakage Rate
1 %
Disk Material
Polyphthalamide Resin
Coefficient of Volume (Cv)
7.4
Ball Material
Stainless Steel
Body Pattern
Three-Way
Port Types Included
Bypass, Control
Includes Actuator
Actuator Not Included
Includes Characterizing Disk
Disk Included
Port Connection Type
NPT
ANSI Rating
ANSI Leakage Class IV
Valve Style
Mixing
Body Material
Brass
Resistance Properties
Wear Resistant
Gasket Material
EPDM
Manufacturer Series
VG1000
Port Connection Gender
Female
Seat Material
Graphite-Reinforced PTFE
Specific Valve Action
Stem Down to Close
Operating Temperature - Minimum
-22 Degrees F
Rangeability
500:1
Stem Material
Stainless Steel
For Media
Steam, Water
Flow Characteristic
Equal Percentage, Linear
Operating Temperature - Maximum
284 Degrees F
Close-Off Pressure
200 psi
Trim Material
Stainless Steel

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 4.7, Close-Off Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.