Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 3 Way, SS Trim, (F)NPT 1/2

  • Mfr # VG1845AN

  • Zoro # G5073092


product price: $122.07
/ea
Free Shipping & Returns

Key Features

Safe Working Steam PSI
15 with Thermal Spacer
Coefficient of Volume
11.7
Valve Only/Actuator Included
Valve Only
For Use With
M9000 or VA9000 Series Actuators
Width
1 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1845AN
Zoro #
G5073092
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1 29/32 in
Connection Size
1/2 in
Depth
2 33/64 in
Height
1 7/8 in
Overall Length
1 15/16 in
Overall Depth
2 1/2 in
Overall Height
1 7/8 in
Port Connection Size
1/2 in

Details

Item
HVAC Control Ball Valve
Safe Working Steam PSI
15 with Thermal Spacer
Coefficient of Volume
11.7
Valve Only/Actuator Included
Valve Only
For Use With
M9000 or VA9000 Series Actuators
Valve Type
3-Way
Includes
Valve Only
Safe Working Water PSI
580 psi
Power Source
Electric Actuator
Closeoff Pressure
200 psi
Material
Stainless Steel Trim
Max. Water Temp.
284 Degrees F
Connection Type
(F)NPT
Application
Control of Hot/Chilled Water
Operating Temperature - Minimum
-22 Degrees F
Rangeability
500:1
Resistance Properties
Wear Resistant
Leakage Rate
1 %
For Media
Steam, Water
Includes Characterizing Disk
Disk Not Included
Flow Characteristic
Equal Percentage, Linear
Operating Temperature - Maximum
284 Degrees F
Gasket Material
EPDM
Seat Material
Graphite-Reinforced PTFE
Ball Material
Stainless Steel
Manufacturer Series
VG1000
Port Connection Gender
Female
Bypass Port Coefficient of Volume (Cv)
5.8
Specific Valve Action
Stem Down to Close
Port Types Included
Bypass, Control
Body Material
Brass
Stem Material
Stainless Steel
Includes Actuator
Actuator Not Included
Coefficient of Volume (Cv)
11.7
Trim Material
Stainless Steel
Port Connection Type
NPT
Body Pattern
Three-Way
Close-Off Pressure
200 psi
ANSI Rating
ANSI Leakage Class IV
Valve Style
Mixing

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 5.8, Close-Off Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.