Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 3 Way, SS Trim, (F)NPT 2

  • Mfr # VG1845FS

  • Zoro # G5079715


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Valve Only/Actuator Included
Valve Only
Coefficient of Volume
46.8
Max. Water Temp.
284 Degrees F
Power Source
Electric Actuator
Connection Type
(F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1845FS
Zoro #
G5079715
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
4 27/32 in
Width
3 55/64 in
Connection Size
2 in
Height
3 5/8 in
Overall Depth
4 7/8 in
Overall Height
3 5/8 in
Port Connection Size
2 in
Overall Length
3 7/8 in

Details

Item
HVAC Control Ball Valve
Valve Only/Actuator Included
Valve Only
Coefficient of Volume
46.8
Max. Water Temp.
284 Degrees F
Power Source
Electric Actuator
Connection Type
(F)NPT
Closeoff Pressure
200 psi
Safe Working Steam PSI
15 with Thermal Spacer
Safe Working Water PSI
580 psi
For Use With
M9000 or VA9000 Series Actuators
Valve Type
3-Way
Material
Stainless Steel Trim
Includes
Valve Only
Application
Control of Hot/Chilled Water
Ball Material
Stainless Steel
Resistance Properties
Wear Resistant
Port Connection Type
NPT
Flow Characteristic
Equal Percentage, Linear
Body Pattern
Three-Way
Operating Temperature - Minimum
-22 Degrees F
Coefficient of Volume (Cv)
46.8
Port Types Included
Bypass, Control
Includes Characterizing Disk
Disk Included
Manufacturer Series
VG1000
Body Material
Brass
ANSI Rating
ANSI Leakage Class IV
Seat Material
Graphite-Reinforced PTFE
Trim Material
Stainless Steel
Rangeability
500:1
Valve Style
Mixing
Leakage Rate
1 %
Close-Off Pressure
200 psi
Operating Temperature - Maximum
284 Degrees F
For Media
Steam, Water
Bypass Port Coefficient of Volume (Cv)
29.2
Stem Material
Stainless Steel
Gasket Material
EPDM
Includes Actuator
Actuator Not Included
Port Connection Gender
Female
Disk Material
Polyphthalamide Resin
Specific Valve Action
Stem Down to Close

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 29.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.