Barbed Tee 1/4 In, 0.007 in.
Mfr # R-3710-3007
Zoro # G2501110
product price: $20.99
/eaKey Features
For Use With Mfr. Model Number
T-4100-1, T-4100-2, T-4100-3
Fits Brand
Johnson Controls
For Use With
Pneumatic Operating Systems
Material
Plastic
Color
Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-3710-3007
Zoro #
G2501110
UPC #
-
Country of Origin
Mexico
Dimensions
Connection Size/Type
1/4 in Barbed
Connection Size
1/4 in
Orifice Size
0.18 mm
Details
For Use With Mfr. Model Number
T-4100-1, T-4100-2, T-4100-3
Fits Brand
Johnson Controls
Item
Barbed Tee 1/4", 0.007"
For Use With
Pneumatic Operating Systems
Material
Plastic
Color
Aqua
Connection Type
Barbed
Maximum Temperature
180 Degrees F
Fitting Type
T-Fitting
Maximum Pressure
25 psig
Output Flow Capacity @ 20 psig
45 scim
Description
Barbed Tee, Color Aqua, Connection Size 1/4 in, Connection Type Barbed, Fitting Type T-Fitting, Material Plastic, Orifice Size 0.18 mm, Output Flow Capacity @ 20 psig 45 scim, Maximum Pressure 25 psig, Maximum Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.