This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1000-17
- Zoro #
- G7736176
- UPC #
- -
- Country of Origin
- Mexico
- Specific Fitting Shape
- Bushing
- Pipe Fitting Material
- Brass
- Fitting Connection Type
- MNPT x FNPT
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Bushing
- Item
- Bushing
- Specific Pipe Fitting Shape
- Bushing
- Pipe Fitting Connection Type
- MNPT x FNPT
- Tube Fitting Material
- Brass
Description
Bush Brass,3/8 In. M x 1/4 In. F,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.