This item is Discontinued.

Johnson Controls Bushing Brass Bushing, 25 PK F-1000-20

This item is Discontinued.

Johnson Controls

Bushing Brass Bushing, 25 PK (Discontinued)

Mfr # F-1000-20
Zoro # G7736410
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-1000-20
Zoro #
G7736410
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"

Details

Specific Fitting Shape
Bushing
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Item
Bushing
Pipe Fitting Connection Type
MNPT x FNPT
Specific Pipe Fitting Shape
Bushing
Tube Fitting Material
Brass

Description

Bush Brass,1/2 In. M x 3/8 In. F,PK25, Package Quantity 25

Restrictions

Ratings & reviews