Zoro Homepage

Cam Vid Lin Prtct Bnc, 2.8V Cp

  • Mfr # DTK-IBNC28

  • Zoro # G0652167


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Fits Brand
Johnson Controls
For Use With
Externally Mounted Cameras
Voltage
2.8VDC
Includes
Male-Male Patch Cord: 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTK-IBNC28
Zoro #
G0652167
UPC #
-
Country of Origin
United States

Details

Fits Brand
Johnson Controls
Item
Cam Vid Lin Prtct Bnc,2.8V Cp
For Use With
Externally Mounted Cameras
Voltage
2.8VDC
Includes
Male-Male Patch Cord: 12"

Description

Cam Vid Lin Prtct Bnc,2.8V Cp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.