Cblnetwork25, 25Ft, Cblnetwork25
Mfr # CBL-NETWORK25
Zoro # G0652045
product price: $22.59
/eaKey Features
Fits Brand
Johnson Controls
Features
Cable Length
Overall Length
25 ft
Compatible with Series
WRZ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBL-NETWORK25
Zoro #
G0652045
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25 ft
Details
Fits Brand
Johnson Controls
Item
Cblnetwork25,25Ft,Cblnetwork25
Features
Cable Length
Compatible with Series
WRZ
Description
Network Cable, Product Type Bus Interface Cable, Compatible with Brand Johnson Controls, Overall Length 25 ft, Compatible with Series WRZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.