This item is Discontinued.

Johnson Controls Class 2 Transformer, 92 VA, Not Rated, Not Rated, 24V AC, 120V AC, 208V AC, 240V AC Y64T22-0

Class 2 Transformer, 92 VA, Not Rated, Not Rated, 24V AC, 120V AC, 208V AC, 240V AC (Discontinued)

  • Mfr # Y64T22-0
  • Zoro # G6487537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y64T22-0
Zoro #
G6487537
UPC #
-
Country of Origin
China

Dimensions

Height
4.19 in
Width
4.41 in
Depth
4.19 in

Details

Item - Transformer
Class 2 Transformer
Item
Class 2 Transformer
Input Voltage - Transformer
120V AC, 208V AC, 240V AC
Output Voltage - Transformer
24V AC
VA Rating - Transformer
92 VA
Phase - Electrical
1
Mounting - Transformer
Plate
Hz - Electrical
60 Hz
Enclosure Rating
Not Rated
Temp. Rise
Not Rated
Input Voltage
120/208/240VAC
VA Rating
92
Mounting
Plate
Primary Connection
8 in Leads
Phase
1
Enclosure Style - Transformer
Open
Protective Device
Circuit Breaker
Enclosure Finish
No Finish
Hz
60
Standards
cURus
Includes
Mounting Plate
Output Voltage
24VAC
Enclosure Type
Open
Secondary Connection
8 in Leads

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 92 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Plate, Phase - Electrical 1, Hz - Electrical 60 Hz, Primary Connection 8 in Leads, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.