Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-P00-00-0
Zoro #
G6077994
UPC #
N
Country of Origin
Finland
Dimensions
Height (In.)
3-5/32
Width (In.)
3-3/16
Length (In.)
8
Details
Item
CO2 Sensor
Color
White
Sensor Type
CO2
Type
Indoor
For Use With
BAS System
Operating Temp. Range (F)
23 Degrees to 113 Degrees
Input Voltage
20 to 30V AC
Terminal Designations
24+,-,0,V,mA
Description
CO2 Sensor, White, Terminal Designations 24+,-,0,V,mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.