Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-W00-00-1
Zoro #
G6167524
UPC #
-
Country of Origin
Unknown
Dimensions
Depth (In.)
1-7/32
Width (In.)
3-5/32
Height (In.)
4-23/32
Details
Item
Co2 Wall Mnt,Co2 Wall Mnt
Color
White
For Use With
BAS System
Sensor Type
CO2
Input Voltage
20 to 30VAC
Terminal Designations
24+,-,0,V,mA
Type
Indoor
Operating Temp. Range (F)
23 Degrees to 113 Degrees
Description
Co2 Wall Mnt,Co2 Wall Mnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.