Zoro Homepage

Condenser Fan Speed Control, 190-250 PSI

  • Mfr # P66AAB-1C

  • Zoro # G5016776


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Triac Output Amps
4A @ 480, 6.9A @ 277, 8A @ 208-240
Hard Start Timing (Sec.)
0 sec
Ambient Temp. Range (C)
-40 to 54
Control Volts
24V AC,Class 2,1A
Controls
Single Stage Condenser Fans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P66AAB-1C
Zoro #
G5016776
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Tube Length
5 ft
Overall Width
4 13/16 in
Overall Height
6 3/4 in
Overall Depth
4 1/8 in

Details

Triac Output Amps
4A @ 480, 6.9A @ 277, 8A @ 208-240
Hard Start Timing (Sec.)
0 sec
Ambient Temp. Range (C)
-40 to 54
Control Volts
24V AC,Class 2,1A
Item
Fan Speed Control
Controls
Single Stage Condenser Fans
Pressure
190 to 250 PSI
Includes
Gaskets, Low Voltage Wire Leads
NEMA Rating
1
Maximum Control Pressure Setpoint
250 psig
Items Controlled
Fans
Minimum Operating Temperature
-40 Degrees F
Minimum Temperature Setting
-40 Degrees F
Maximum Temperature Setting
130 Degrees F
Condenser Connection
1/4 in
Number of Inputs
Pressure Sensor (1)
Number of Pressure Sensors Included
2
Minimum Control Pressure Setpoint
190 psig
Maximum Operating Pressure
250 psig
Output Current
8 A
Series
P66
Number of Mounting Holes
2
Application
Air Conditioning, Heating, Refrigeration, Ventilation
Product Type
Fan Speed Control
Mounting Orientation
Vertical
Maximum Input Current
1 A
Percentage of Supply Voltage to Start
10 %
Input Voltage
208 to 480V AC
Electrical Connection Type
Quick Connect Terminals
Frequency
60 Hz
Maximum Operating Temperature
150 Degrees F
Body Material
Steel
Maximum Overpressure Rating
610 psig
Input Sensor Type
Pressure Sensor
Contact Form
SPST
Standards
UL Listed
Primary Voltage
24V AC

Description

Fan Speed Control, Maximum Control Pressure Setpoint 250 psig, Minimum Control Pressure Setpoint 190 psig, Maximum Temperature Setting 130 Degrees F, Minimum Temperature Setting -40 Degrees F, Input Voltage 208 to 480V AC, Electrical Connection Type Quick Connect Terminals, Condenser Connection 1/4 in, Output Current 8 A, Capillary Tube Length 5 ft, Contact Form SPST, Input Sensor Type Pressure Sensor, Number of Inputs Pressure Sensor (1), Number of Pressure Sensors Included 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.