Zoro Homepage

Control Ball Valve, 2-Way, 173 Coefficient

  • Mfr # VG12A5LV

  • Zoro # G9895518


product price: $1,005.37
/ea
Free Shipping & Returns

Key Features

Connection Size
3 in
Max. Water Temp.
284 Degrees F
Closeoff Pressure
100 psi
Depth
13 in
Coefficient of Volume
173
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG12A5LV
Zoro #
G9895518
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
3 in
Depth
13 in
Width
11 in
Height
13 in
Port Connection Size
3 in
Overall Height
13 in
Overall Depth
13 in
Overall Length
11 in

Details

Item
HVAC Control Ball Valve
Max. Water Temp.
284 Degrees F
Closeoff Pressure
100 psi
Coefficient of Volume
173
Connection Type
Flanged
Valve Type
2-Way
Valve Only/Actuator Included
Valve Only
Safe Working Steam PSI
25
Material
Brass, Stainless Steel
For Use With
Mfr. No. M9000
Safe Working Water PSI
250 psi
Application
Control of Hot/Chilled Water
Leakage Rate
0.01 %
Trim Material
Stainless Steel
Port Types Included
Control
Includes Characterizing Disk
Disk Included
Disk Material
Polyphthalamide Resin
Operating Temperature - Maximum
284 Degrees F
Seat Material
Graphite-Reinforced PTFE
Body Pattern
Two-Way
Body Material
Brass
Manufacturer Series
VG1000
Stem Material
Stainless Steel
For Media
Water-Glycol Solution to 50%, Water, Steam
Operating Temperature - Minimum
0 Degrees F
Close-Off Pressure
100 psi
ANSI Rating
ANSI Leakage Class IV
Flow Characteristic
Equal Percentage
Coefficient of Volume (Cv)
173
Specific Valve Action
Stem Down to Close
Ball Material
Stainless Steel
Includes Actuator
Actuator Not Included
Rangeability
500:1
Port Connection Type
Flanged
Gasket Material
EPDM

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.