Zoro Homepage

Control Ball Valve, 2-Way, 185 Coefficient

  • Mfr # VG12A5MW

  • Zoro # G9895490


product price: $1,341.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Connection Type
Flanged
Connection Size
4 in
Safe Working Water PSI
250 psi
Max. Water Temp.
284 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG12A5MW
Zoro #
G9895490
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
13 in
Connection Size
4 in
Height
13 in
Width
11 in
Overall Length
11 in
Overall Depth
13 in
Overall Height
13 in
Port Connection Size
4 in

Details

Item
HVAC Control Ball Valve
Connection Type
Flanged
Safe Working Water PSI
250 psi
Max. Water Temp.
284 Degrees F
For Use With
Mfr. No. M9000
Valve Only/Actuator Included
Valve Only
Closeoff Pressure
100 psi
Material
Brass, Stainless Steel
Coefficient of Volume
185
Valve Type
2-Way
Safe Working Steam PSI
25
Application
Control of Hot/Chilled Water
Disk Material
Polyphthalamide Resin
Manufacturer Series
VG1000
Body Material
Brass
Port Connection Type
Flanged
Stem Material
Stainless Steel
Body Pattern
Two-Way
Coefficient of Volume (Cv)
185
Leakage Rate
0.01 %
Includes Characterizing Disk
Disk Included
Operating Temperature - Maximum
284 Degrees F
Operating Temperature - Minimum
0 Degrees F
ANSI Rating
ANSI Leakage Class IV
Trim Material
Stainless Steel
Close-Off Pressure
100 psi
Port Types Included
Control
Seat Material
Graphite-Reinforced PTFE
Gasket Material
EPDM
For Media
Water-Glycol Solution to 50%, Water, Steam
Rangeability
500:1
Flow Characteristic
Equal Percentage
Includes Actuator
Actuator Not Included
Ball Material
Stainless Steel
Specific Valve Action
Stem Down to Close

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.