Zoro Homepage

Control Ball Valve, 2-Way, 208 Coefficient

  • Mfr # VG12A5LW

  • Zoro # G9895545


product price: $1,005.37
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged
Valve Type
2-Way
Material
Brass, Stainless Steel
Valve Only/Actuator Included
Valve Only
Connection Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG12A5LW
Zoro #
G9895545
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
3 in
Width
11 in
Height
13 in
Depth
13 in
Overall Depth
13 in
Port Connection Size
3 in
Overall Height
13 in
Overall Length
11 in

Details

Item
HVAC Control Ball Valve
Connection Type
Flanged
Valve Type
2-Way
Material
Brass, Stainless Steel
Valve Only/Actuator Included
Valve Only
Safe Working Water PSI
250 psi
Coefficient of Volume
208
For Use With
Mfr. No. M9000
Closeoff Pressure
100 psi
Max. Water Temp.
284 Degrees F
Safe Working Steam PSI
25
Application
Control of Hot/Chilled Water
Leakage Rate
0.01 %
Close-Off Pressure
100 psi
Ball Material
Stainless Steel
Gasket Material
EPDM
ANSI Rating
ANSI Leakage Class IV
Trim Material
Stainless Steel
Operating Temperature - Minimum
0 Degrees F
Seat Material
Graphite-Reinforced PTFE
Body Pattern
Two-Way
Specific Valve Action
Stem Down to Close
Coefficient of Volume (Cv)
208
Port Connection Type
Flanged
Body Material
Brass
Operating Temperature - Maximum
284 Degrees F
Rangeability
500:1
Manufacturer Series
VG1000
Includes Characterizing Disk
Disk Not Included
Includes Actuator
Actuator Not Included
For Media
Water-Glycol Solution to 50%, Water, Steam
Port Types Included
Control
Flow Characteristic
Equal Percentage
Stem Material
Stainless Steel

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.