Zoro Homepage

Control Ball Valve, 2-Way, 289 Coefficient

  • Mfr # VG12A5NY

  • Zoro # G9895551


product price: $2,055.96
/ea
Free Shipping & Returns

Key Features

Valve Type
2-Way
For Use With
Mfr. No. M9000
Valve Only/Actuator Included
Valve Only
Connection Size
5 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG12A5NY
Zoro #
G9895551
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
5 in
Depth
13 in
Width
11 in
Height
13 in
Overall Depth
13 in
Overall Height
13 in
Overall Length
11 in
Port Connection Size
5 in

Details

Item
HVAC Control Ball Valve
Valve Type
2-Way
For Use With
Mfr. No. M9000
Valve Only/Actuator Included
Valve Only
Material
Brass, Stainless Steel
Coefficient of Volume
289
Closeoff Pressure
100 psi
Safe Working Steam PSI
25
Max. Water Temp.
284 Degrees F
Connection Type
Flanged
Safe Working Water PSI
250 psi
Application
Control of Hot/Chilled Water
Disk Material
Polyphthalamide Resin
Operating Temperature - Maximum
284 Degrees F
Trim Material
Stainless Steel
Coefficient of Volume (Cv)
289
Gasket Material
EPDM
Seat Material
Graphite-Reinforced PTFE
Includes Characterizing Disk
Disk Included
Specific Valve Action
Stem Down to Close
Port Connection Type
Flanged
Flow Characteristic
Equal Percentage
For Media
Water-Glycol Solution to 50%, Water, Steam
Body Pattern
Two-Way
Manufacturer Series
VG1000
Rangeability
500:1
Operating Temperature - Minimum
0 Degrees F
Ball Material
Stainless Steel
Includes Actuator
Actuator Not Included
ANSI Rating
ANSI Leakage Class IV
Port Types Included
Control
Body Material
Brass
Stem Material
Stainless Steel
Close-Off Pressure
100 psi
Leakage Rate
0.01 %

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.