Zoro Homepage

Control Ball Valve, 3-Way, 185 Coefficient

  • Mfr # VG18A5MW

  • Zoro # G9895405


product price: $1,548.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
185
Width
13 in
For Use With
Mfr. No. M9000
Height
15 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG18A5MW
Zoro #
G9895405
UPC #
-
Country of Origin
Mexico

Dimensions

Width
13 in
Height
15 in
Depth
15 in
Connection Size
4 in
Overall Length
13 in
Overall Height
15 in
Overall Depth
15 in
Port Connection Size
4 in

Details

Item
HVAC Control Ball Valve
Coefficient of Volume
185
For Use With
Mfr. No. M9000
Safe Working Water PSI
250 psi
Material
Brass, Stainless Steel
Valve Only/Actuator Included
Valve Only
Connection Type
Flanged
Max. Water Temp.
284 Degrees F
Safe Working Steam PSI
25
Closeoff Pressure
50 psi
Valve Type
3-Way
Application
Control of Hot/Chilled Water
For Media
Water-Glycol Solution to 50%, Water, Steam
Leakage Rate
1 %
Flow Characteristic
Equal Percentage, Linear
Seat Material
Graphite-Reinforced PTFE
Body Material
Brass
Specific Valve Action
Stem Down to Close
Ball Material
Stainless Steel
Body Pattern
Three-Way
Gasket Material
EPDM
Port Connection Type
Flanged
ANSI Rating
ANSI Leakage Class IV
Port Types Included
Bypass, Control
Bypass Port Coefficient of Volume (Cv)
190
Trim Material
Stainless Steel
Disk Material
Polyphthalamide Resin
Operating Temperature - Minimum
0 Degrees F
Manufacturer Series
VG1000
Includes Actuator
Actuator Not Included
Valve Style
Mixing
Coefficient of Volume (Cv)
185
Rangeability
500:1
Operating Temperature - Maximum
284 Degrees F
Includes Characterizing Disk
Disk Included
Stem Material
Stainless Steel
Close-Off Pressure
50 psi

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 190, Close-Off Pressure 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.