Zoro Homepage

Control Ball Valve, 3-Way, 289 Coefficient

  • Mfr # VG18A5NY

  • Zoro # G9895369


product price: $2,512.57
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged
For Use With
Mfr. No. M9000
Material
Brass, Stainless Steel
Valve Only/Actuator Included
Valve Only
Safe Working Water PSI
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG18A5NY
Zoro #
G9895369
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
5 in
Depth
16 in
Width
15 in
Height
16 in
Overall Depth
16 in
Overall Height
16 in
Overall Length
15 in
Port Connection Size
5 in

Details

Item
HVAC Control Ball Valve
Connection Type
Flanged
For Use With
Mfr. No. M9000
Material
Brass, Stainless Steel
Valve Only/Actuator Included
Valve Only
Safe Working Water PSI
250 psi
Max. Water Temp.
284 Degrees F
Safe Working Steam PSI
25
Closeoff Pressure
50 psi
Coefficient of Volume
289
Valve Type
3-Way
Application
Control of Hot/Chilled Water
Trim Material
Stainless Steel
Coefficient of Volume (Cv)
289
Body Pattern
Three-Way
Leakage Rate
1 %
For Media
Water-Glycol Solution to 50%, Water, Steam
Specific Valve Action
Stem Down to Close
Flow Characteristic
Equal Percentage, Linear
Port Types Included
Bypass, Control
ANSI Rating
ANSI Leakage Class IV
Rangeability
500:1
Disk Material
Polyphthalamide Resin
Valve Style
Mixing
Operating Temperature - Minimum
0 Degrees F
Includes Actuator
Actuator Not Included
Operating Temperature - Maximum
284 Degrees F
Close-Off Pressure
50 psi
Gasket Material
EPDM
Includes Characterizing Disk
Disk Included
Bypass Port Coefficient of Volume (Cv)
190
Seat Material
Graphite-Reinforced PTFE
Stem Material
Stainless Steel
Manufacturer Series
VG1000
Ball Material
Stainless Steel
Port Connection Type
Flanged
Body Material
Brass

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 190, Close-Off Pressure 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.