Zoro Homepage

Control Ball Valve, 3-Way, 348 Coefficient

  • Mfr # VG18A5PZ

  • Zoro # G9895378


product price: $2,670.99
/ea
Free Shipping & Returns

Key Features

Connection Size
6 in
Safe Working Steam PSI
25
Coefficient of Volume
348
For Use With
Mfr. No. M9000
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG18A5PZ
Zoro #
G9895378
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
6 in
Height
17 in
Width
16 in
Depth
17 in
Port Connection Size
6 in
Overall Length
16 in
Overall Height
17 in
Overall Depth
17 in

Details

Item
HVAC Control Ball Valve
Safe Working Steam PSI
25
Coefficient of Volume
348
For Use With
Mfr. No. M9000
Valve Only/Actuator Included
Valve Only
Closeoff Pressure
50 psi
Max. Water Temp.
284 Degrees F
Safe Working Water PSI
250 psi
Connection Type
Flanged
Material
Brass, Stainless Steel
Valve Type
3-Way
Application
Control of Hot/Chilled Water
Close-Off Pressure
50 psi
Body Pattern
Three-Way
Trim Material
Stainless Steel
Flow Characteristic
Equal Percentage, Linear
Valve Style
Mixing
Leakage Rate
1 %
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
348
Gasket Material
EPDM
Operating Temperature - Minimum
0 Degrees F
Specific Valve Action
Stem Down to Close
Port Connection Type
Flanged
ANSI Rating
ANSI Leakage Class IV
Ball Material
Stainless Steel
Includes Actuator
Actuator Not Included
For Media
Water-Glycol Solution to 50%, Water, Steam
Includes Characterizing Disk
Disk Included
Manufacturer Series
VG1000
Bypass Port Coefficient of Volume (Cv)
180
Body Material
Brass
Seat Material
Graphite-Reinforced PTFE
Rangeability
500:1
Operating Temperature - Maximum
284 Degrees F
Port Types Included
Bypass, Control
Disk Material
Polyphthalamide Resin

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 180, Close-Off Pressure 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.