Zoro Homepage

Control Ball Valve, 3-Way, 73 Coefficient

  • Mfr # VG18A5KT

  • Zoro # G9895691


product price: $1,005.93
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. M9000
Width
10 in
Height
15 in
Closeoff Pressure
50 psi
Coefficient of Volume
73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG18A5KT
Zoro #
G9895691
UPC #
-
Country of Origin
Mexico

Dimensions

Width
10 in
Height
15 in
Connection Size
2 1/2 in
Depth
15 in
Overall Height
15 in
Port Connection Size
2 1/2 in
Overall Length
10 in
Overall Depth
15 in

Details

Item
HVAC Control Ball Valve
For Use With
Mfr. No. M9000
Closeoff Pressure
50 psi
Coefficient of Volume
73
Safe Working Water PSI
250 psi
Safe Working Steam PSI
25
Material
Brass, Stainless Steel
Valve Only/Actuator Included
Valve Only
Connection Type
Flanged
Max. Water Temp.
284 Degrees F
Valve Type
3-Way
Application
Control of Hot/Chilled Water
Ball Material
Stainless Steel
Leakage Rate
1 %
Includes Characterizing Disk
Disk Included
Flow Characteristic
Equal Percentage, Linear
Port Types Included
Bypass, Control
Gasket Material
EPDM
ANSI Rating
ANSI Leakage Class IV
Seat Material
Graphite-Reinforced PTFE
Body Pattern
Three-Way
Port Connection Type
Flanged
Body Material
Brass
Operating Temperature - Maximum
284 Degrees F
Trim Material
Stainless Steel
Manufacturer Series
VG1000
Close-Off Pressure
50 psi
For Media
Water-Glycol Solution to 50%, Water, Steam
Coefficient of Volume (Cv)
73
Stem Material
Stainless Steel
Bypass Port Coefficient of Volume (Cv)
47
Includes Actuator
Actuator Not Included
Disk Material
Polyphthalamide Resin
Rangeability
500:1
Valve Style
Mixing
Specific Valve Action
Stem Down to Close
Operating Temperature - Minimum
0 Degrees F

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 47, Close-Off Pressure 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.