Zoro Homepage

Control Ball Valve, 3-Way, 73 Coefficient

  • Mfr # VG18A5LT

  • Zoro # G9895588


product price: $1,162.99
/ea
Free Shipping & Returns

Key Features

Connection Size
3 in
Width
8 in
Coefficient of Volume
73
Safe Working Water PSI
250 psi
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG18A5LT
Zoro #
G9895588
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
3 in
Width
8 in
Height
13 in
Depth
13 in
Overall Depth
13 in
Port Connection Size
3 in
Overall Length
8 in
Overall Height
13 in

Details

Item
HVAC Control Ball Valve
Coefficient of Volume
73
Safe Working Water PSI
250 psi
Closeoff Pressure
50 psi
For Use With
Mfr. No. M9000
Valve Only/Actuator Included
Valve Only
Valve Type
3-Way
Material
Brass, Stainless Steel
Connection Type
Flanged
Max. Water Temp.
284 Degrees F
Safe Working Steam PSI
25
Application
Control of Hot/Chilled Water
Trim Material
Stainless Steel
Rangeability
500:1
Includes Characterizing Disk
Disk Included
Leakage Rate
1 %
Operating Temperature - Maximum
284 Degrees F
Specific Valve Action
Stem Down to Close
Body Pattern
Three-Way
Body Material
Brass
For Media
Water-Glycol Solution to 50%, Water, Steam
Bypass Port Coefficient of Volume (Cv)
47
Disk Material
Polyphthalamide Resin
Operating Temperature - Minimum
0 Degrees F
Port Connection Type
Flanged
Valve Style
Mixing
Includes Actuator
Actuator Not Included
Stem Material
Stainless Steel
Port Types Included
Bypass, Control
ANSI Rating
ANSI Leakage Class IV
Coefficient of Volume (Cv)
73
Flow Characteristic
Equal Percentage, Linear
Close-Off Pressure
50 psi
Gasket Material
EPDM
Manufacturer Series
VG1000
Ball Material
Stainless Steel
Seat Material
Graphite-Reinforced PTFE

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 47, Close-Off Pressure 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.