Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C450CBN-3C
Zoro #
G6773724
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2 1/2 in
Height
5 in
Depth
2 1/2 in
Details
Switch Action
Open/Close on Rise
Sensor Type
A99, TE-6300, HE-67
Differential
1 Degrees to 30 Degrees F
Display Type
LCD
Number of Relay Inputs
3
Switch Type
SPDT
Color
Gray
Input Voltage
24V AC
Mounting Type
DIN
Display
LCD
Item
Control Module
For Use With
A99, TE-6300, HE-67
Number of Stages
1
Control Range
-40 Degrees to 250 Degrees F
Full Load Amps @ 120VAC
9.8A
Enclosure Type
NEMA 1
Number of Switches
1
Number of Relay Outputs
1
Full Load Amps @ 240VAC
4.9A
Voltage Range
20 to 30VAC
Description
Control Module, Input Voltage 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.