Control Module
- Mfr # C550CQN-001C
- Zoro # G423782092
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
550
Overall Width
2 3/8 in
Application
Humidity Sensing and Control, Pressure Sensing and Control, Temperature Sensing and Control
Input Voltage
24V AC/DC
Product Type
Control Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C550CQN-001C
- Zoro #
- G423782092
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Control Module
- Compatible with Series
- 550
- Application
- Humidity Sensing and Control, Pressure Sensing and Control, Temperature Sensing and Control
- Input Voltage
- 24V AC/DC
- Product Type
- Control Module
- Compatible with Manufacturer Model Number
- C550CQN-001C, C550SCN-1C, C550SQN-1C, C550YNN-1C
- IP Rating
- IP20
- Compatible Manufacturer Part Number
- C550CQN-001C, C550SCN-1C, C550SQN-1C, C550YNN-1C
- Compatible Manufacturer Model Number
- C550CQN-001C, C550SCN-1C, C550SQN-1C, C550YNN-1C
- Compatible Series
- 550
Dimensions
- Overall Width
- 2 3/8 in
- Overall Height
- 5 1/8 in
Description
Control Module, IP Rating IP20, Input Voltage 24V AC/DC, Overall Height 5 1/8 in, Overall Width 2 3/8 in, Compatible with Series 550, Compatible with Grainger Part Number 393MU6, 428DN0, Compatible with Manufacturer Model Number C550CQN-001C, C550SCN-1C, C550SQN-1C, C550YNN-1C, Product Type Control Module, Application Humidity Sensing and Control, Pressure Sensing and Control, Temperature Sensing and Control, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.