Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Johnson Controls Current Sensing Relay, 1 to 135A, 12VAC/DC CSD-SA1E2-1

Current Sensing Relay, 1 to 135A, 12VAC/DC (Discontinued)

  • Mfr # CSD-SA1E2-1
  • Zoro # G6551045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD-SA1E2-1
Zoro #
G6551045
UPC #
66201124504
Country of Origin
United States

Dimensions

Body Width - Relay
2.56 in
Body Height - Relay
2.72 in
Body Depth - Relay
1.75 in
Overall Height - Relay
2.72 in

Details

Item - Relay
Current Sensing Relay
Input or Control Voltage
12V AC/DC
AC Contact Rating - Relay
10A @ 260V
DC Contact Rating - Relay
5A @ 30V
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
Sensing Amp Range
1.00 to 135.00A
Trip Point
Adjustable 1.00 to 135.00A
Trip Delay
None
Core Type - Relay
Solid
Type of Output
Relay
Core Type
Solid
Sensor Opening
0.71 in
Status Indicator
LED
Contact Amps
10.00A
Mounting
Surface
Electrical Connection
Terminal Strip
Input Voltage
12VAC/DC
Contact Form
1NO
Item
Adjustable Current Sensing Relay
Max. Inrush Current
135A

Description

Adjustable Current Sensing Relay, Contact Form 1NO, Core Type Solid, Input Voltage 12VAC/DC, Trip Point Adjustable 1.00 to 135.00A, Electrical Connection Terminal Strip, Status Indicator LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.